The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Lyndon 1/4 - 19 HSS-G Machine Tap
Technical Specification
More Information Brand Lyndon Manufacturer Part Number 8670140 Size (in) 1/4 - 19 Features & Benefits HSS-G material
Uncoated finish
Meets ISO 529 standards
Pipe-thread DIN ISO 228
For non abrasive material up to 900N/mm²
For unalloyed and low alloyed steel
For blind holes
Spiral flute Thread Size x Pitch 1/4 - 19 Overall Length (mm) 67 Flute Type Spiral Flute Type Machine Tap Threads Per Inch 19 Number of Flutes 3 Thread Type BSPF Material HSS-G Coating/Finish Uncoated Square A/F (mm) 8.0 Thread Length (mm) 19
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.