The store will not work correctly in the case when cookies are disabled.
Lyndon 5/16 - 18 HSS Hexagon Die Nut
Technical Specification
More Information Brand | Lyndon |
Size | 5/16 - 18 |
Manufacturer Part Number | 9201016 |
Size (in) | 5/16 - 18 |
Material | HSS |
Pitch | 18 TPI |
Thread Type | UNC |
Type | Hexagon Die Nuts |
Threads Per Inch | 18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers