The store will not work correctly in the case when cookies are disabled.
OSG 1 x 8 Second Hand Tap 1066
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22025380 |
Features & Benefits | Second style chamfer
Unified coarse thread |
Size (mm) | 1 x 8 UNC |
Thread Size | 1 in |
Pitch | 8 TPI UNC |
Square Size (mm) | 14.00 |
Thread Length (mm) | 45 |
Overall Length (mm) | 130 |
Chamfer | Second |
Thread Type | UNC |
Type | Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers