CC-SFT machine tap is HSS-E spiral fluted cutting tap for blind holes, for general steels, stainless steels and aluminium, developed for rigid tapping on CNC machines.
Technical Specification
More Information
Brand
OSG
Manufacturer Part Number
48034841
Size (in)
1/2 - 14
Features & Benefits
CC-SFT series
G thread
HSS-E tool material
45° helix angle
Form C 2.5 pitch chamfer
For blind holes
Reinforced shank meets DIN 5156 standards
Chromium nitride coating