The store will not work correctly in the case when cookies are disabled.
OSG 3/8 x 24 Second Hand Tap 1066
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22024810 |
Features & Benefits | Second style chamfer
Unified fine thread |
Thread Size | 3/8 in |
Pitch | 24 TPI UNF |
Square Size (mm) | 8.00 |
Thread Length (mm) | 20 |
Overall Length (mm) | 76 |
Chamfer | Second |
Thread Type | UNF |
Type | Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers