The store will not work correctly in the case when cookies are disabled.
OSG M16 x 2 DIN376 Coarse Spiral Flute HSS-E Machine Tap
Product Information
SFT machine tap is a HSS-E spiral fluted cutting tap for blind holes, for general purpose applications.
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 61420260 |
Features & Benefits | SFT series
Metric thread
HSS-E tool material
40° helix angle
ISO 2 6H tolerance
Form C 2.5 pitch chamfer
For blind holes
Reinforced shank meets DIN 371 standards
Straight shank meets DIN 376 standards
Uncoated finish |
Size (mm) | M16 x 2 |
Thread Size (Metric) | M16 |
Thread Size x Pitch | M16 X 2 |
Overall Length (mm) | 110 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Square Size (mm) | 9.00 |
Application | Alloy Steels and general purpose |
Pitch (mm) | 2.00 |
DIN | DIN 376 |
Thread Type | Metric Coarse |
Material | HSS-E |
Size x Pitch (Metric) | M16 X 2 |
Thread Length (mm) | 20 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers