The store will not work correctly in the case when cookies are disabled.
OSG M6 x 1 DIN371 SUS Spiral Flute HSS-E Machine Tap
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 48025155 |
Features & Benefits | Metric thread
50° helix angle
ISO 2 6HX tolerance
2.5 pitch chamfer lead
Reinforced shank
Blind holes
Meets DIN 371 standards |
Size (mm) | M6 x 1 |
Thread Size (Metric) | M6 |
Thread Size x Pitch | M6 X 1 |
Overall Length (mm) | 80 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Square Size (mm) | 4.90 |
Application | Stainless Steel |
Pitch (mm) | 1.00 |
DIN | DIN 371 |
Thread Type | Metric Coarse |
Material | HSS-E |
Size x Pitch (Metric) | M6 X 1 |
Thread Length (mm) | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers