Threadmaster thread mill cutter provides high thread quality at low cost per hole. Machining up to 100 percent depth, it has high helix angle that reduces cutting force and eliminate chatter. This cutter features an excellent carbide substrate and TiCN-coating (TM and TM-900) or TiAlN-coating (TM-H and DTM) for high toughness and wear resistance milling aluminium, steel, stainless steel and cast iron.
Technical Specification
More Information
Brand
Seco
Cutting Diameter (mm)
3.15
Manufacturer Part Number
02827408
Pitch
0.7 mm
Pitch (mm)
0.7
Features & Benefits
60° profile
Threads range from M4 to M20
Mini thread mills for thread sizes from M1 - M2.5
Right hand direction of cutting
45° chamfer angle