The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Irwin Hanson 41 Piece Tap and Die Set 0 in stock today, 1 available in 81 days
Technical Specification
More Information Brand Irwin Hanson Type Tap and Die Set Manufacturer Part Number 03958170 Thread Standard UNC;UNF;NPT Material Carbon Steel Features & Benefits 41 piece fractional tap and adjustable/solid round die set Contents 1/4 - 20 NC;1/4 - 28 NF;5/16 - 18 NC;5/16 - 24 NF;3/8 - 16 NC;3/8 - 24 NF;7/16 - 14 NC;7/16 - 20 NF;1/2 - 13 NC;1/2 - 20 NF;9/16 - 12 NC;9/16 - 18 NF;5/8 - 11 NC;5/8 - 18 NF;3/4 - 10 NC;3/4 - 16 NF;1/8 - 27 NPT;1/4 - 18 NPT Plug Taps and 1-1/2 in Adjustab Number of Pieces 41 Set Includes Plug Taps;Round Dies;Adjustable Die Stock;T-handle Tap Wrench;Adjustable Handle Tap Wrench;18-Leaf Standard Thread Pitch Gauge;Screwdriver;Plastic Case
Why we are loved Rated ‘World-class’ for customer service