The store will not work correctly in the case when cookies are disabled.
Volkel 6 Piece Hex Tap Set
0 in stock today, 1 available in 14 days
Technical Specification
More Information Brand | Volkel |
Type | Hex Tap Set |
Manufacturer Part Number | 48608 |
Thread Standard | BSP |
Material | HSS-G |
Features & Benefits | Double ended tap
Multi-drive
Wooden boxes
BSP thread DIN ISO 228 |
Contents | G1/8;G1/4;G3/8;G1/2;G3/4;G1 taps |
Number of Pieces | 6 |
Set Includes | Taps;Wooden Box |
---|
Why we are loved
Rated ‘World-class’ for customer service