The store will not work correctly in the case when cookies are disabled.
Lyndon M3- M10 6 Piece Tap Set
0 in stock today, 1 available in 13 days
Technical Specification
More Information Brand | Lyndon |
Type | Tap Set |
Manufacturer Part Number | 6701000 |
Thread Standard | Metric |
Material | HSS |
Features & Benefits | 1/4in hexagon drive
Supplied in plastic box |
Contents | M3;M4;M5;M6;M8;M10 Taps;Plastic Box |
Number of Pieces | 6 |
Set Includes | Taps;Plastic Box |
---|
Why we are loved
Rated ‘World-class’ for customer service