Straight flute machine tap for through and blind holes. Uncoated finish to produce more accurate and cleaner threads for screw thread-Inserts. This STI is inserted into the threaded hole, produced with this tap, to reinforce the original thread or repair damaged ones.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E620M6
Thread Size
M6 x 1
Overall Length (mm)
72
Features & Benefits
Uncoated finish
High speed steel tool material
Metric ISO (screw thread insert type) thread form
DIN thread pitch diameter tolerance zone (high basic pitch diameter)
1.5xD usable tool depth to diameter ratio
Semi-bottoming tap chamfer (2 - 3 pitch lead)
Straight flute geometry
Right hand rotation/cutting
Through or blind hole application
Series E620