Loading...

Vargus Millipro Miniature Thread Mills - Metric

View Range - 10 Products
Vargus Millipro Miniature Thread Mills - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Number of Teeth
Pitch
Pitch (mm)
Thread Type
Vargus Millipro Miniature Thread Mills - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Material     Number of Teeth     Pitch     Pitch (mm)     Thread Type     Compare ProductAdd to Personal Lists Quantity
VAR-10405B Delivery in 14 days. Click here to request stock availability.
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 0.35 mm 0.35 Metric Compare
VAR-10455J 3 In Stock
£159.12 £132.60
Incl. VAT Ex. VAT
Solid Carbide 3 1.5 mm 1.5 Metric Compare
VAR-10460E 1 In Stock
£159.12 £132.60
Incl. VAT Ex. VAT
Solid Carbide 3 1.75 mm 1.75 Metric Compare
VAR-10410M 0 in stock today, 1 available in 2 days
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 0.4 mm 0.4 Metric Compare
VAR-10420C Delivery in 11 days. Click here to request stock availability.
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 0.45 mm 0.45 Metric Compare
VAR-10425K 6 In Stock
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 0.5 mm 0.5 Metric Compare
VAR-10435A 4 In Stock
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 0.7 mm 0.7 Metric Compare
VAR-10440L 3 In Stock
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 0.8 mm 0.8 Metric Compare
VAR-10445D 6 In Stock
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 1 mm 1 Metric Compare
VAR-10450B 4 In Stock
£145.24 £121.03
Incl. VAT Ex. VAT
Solid Carbide 3 1.25 mm 1.25 Metric Compare
Total

Why we are loved

Rated ‘World-class’ for customer service