The store will not work correctly in the case when cookies are disabled.
TOS 200mm Outside Jaws For 4 Jaw Chuck
Technical Specification
More Information Brand | TOS |
Type | Solid Hard Inside Jaw |
Manufacturer Part Number | 215000232 |
Features & Benefits | Standard accuracy class
4 jaws |
Size (mm) | 200 |
Height (mm) | 54 |
Width (mm) | 22 |
Length (mm) | 79 |
Chuck Size (mm) | 200 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers