The store will not work correctly in the case when cookies are disabled.
Interstate CCMT060204 ICP55 Turning Insert
0 in stock today, 1 available in 40 days
Product Information
Finishing/Light Application ISO Turning Insert.
Technical Specification
More Information Brand | Interstate |
Style | CCMT |
Manufacturer Part Number | 78234234 |
Insert Size | 06 |
Material | Carbide |
Application | Medium |
Grade | ICP55 |
ISO Code | TPGB110304 |
ISO Number | TPGB110304 |
Depth of Cut (mm) | 0.52-3.5 |
Corner Radius | 04 |
---|
Why we are loved
Rated ‘World-class’ for customer service