The store will not work correctly in the case when cookies are disabled.
Interstate SCMT 09T308 ICP55 Turning Insert
Product Information
Medium Application ISO Turning Insert.
Technical Specification
More Information Brand | Interstate |
Style | SCMT |
Manufacturer Part Number | 78233806 |
Insert Size | 09 |
Material | Carbide |
Application | Medium |
Grade | ICP55 |
ISO Code | TPMT220408 |
ISO Number | TPMT220408 |
Depth of Cut (mm) | 1.2-3 |
Corner Radius | 08 |
---|
Why we are loved
Rated ‘World-class’ for customer service