Loading...

TR Fastenings Self finish A2 Stainless Steel Button Head Pin Hexagon Drive Screws - M3

View Range - 1 Products
TR Fastenings Self finish A2 Stainless Steel Button Head Pin Hexagon Drive Screws - M3 is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Thread Size
Type
Head Type
TR Fastenings Self finish A2 Stainless Steel Button Head Pin Hexagon Drive Screws - M3
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Thread Size     Type     Head Type     Compare ProductAdd to Personal Lists Quantity
TRF-10196C 9 In Stock
£26.53 £22.11
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M3 Hexagon Drive Button Head Compare
Total

Why we are loved

Rated ‘World-class’ for customer service