Loading...

TR Fastenings Self finish A2 Stainless Steel Button Head Pin Hexagon Drive Screws - M5

View Range - 3 Products
TR Fastenings Self finish A2 Stainless Steel Button Head Pin Hexagon Drive Screws - M5 is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Thread Size
Type
Head Type
TR Fastenings Self finish A2 Stainless Steel Button Head Pin Hexagon Drive Screws - M5
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Thread Size     Type     Head Type     Compare ProductAdd to Personal Lists Quantity
TRF-10199D 10 In Stock
£22.22 £18.52
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M5 Hexagon Drive Button Head Compare
TRF-10200E 10 In Stock
£22.51 £18.76
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M5 Hexagon Drive Button Head Compare
TRF-10201B 3 In Stock
£23.93 £19.94
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M5 Hexagon Drive Button Head Compare
Total

Why we are loved

Rated ‘World-class’ for customer service