Loading...

TR Fastenings Self Finish A2 Stainless Steel T-Drive Button Head Pin Recess Screws - M4

View Range - 3 Products
TR Fastenings Self Finish A2 Stainless Steel T-Drive Button Head Pin Recess Screws - M4 is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Thread Size
Type
Head Type
TR Fastenings Self Finish A2 Stainless Steel T-Drive Button Head Pin Recess Screws - M4
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Thread Size     Type     Head Type     Compare ProductAdd to Personal Lists Quantity
TRF-10180K 7 In Stock
£17.50 £14.58
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M4 Recess T Drive Button Head Compare
TRF-10181E 5 In Stock
£15.36 £12.80
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M4 Recess T Drive Button Head Compare
TRF-10179K 5 In Stock
£9.20 £7.67
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M4 Recess T Drive Button Head Compare
Total

Why we are loved

Rated ‘World-class’ for customer service