Loading...

TR Fastenings Self Finish A2 Stainless Steel T-Drive Button Head Pin Recess Screws - M5

View Range - 3 Products
TR Fastenings Self Finish A2 Stainless Steel T-Drive Button Head Pin Recess Screws - M5 is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Thread Size
Type
Head Type
TR Fastenings Self Finish A2 Stainless Steel T-Drive Button Head Pin Recess Screws - M5
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Thread Size     Type     Head Type     Compare ProductAdd to Personal Lists Quantity
TRF-10182B Delivery in 14 days. Click here to request stock availability.
£21.56 £17.97
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M5 Recess T Drive Button Head Compare
TRF-10183L 8 In Stock
£21.65 £18.04
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M5 Recess T Drive Button Head Compare
TRF-10184H 19 In Stock
£23.93 £19.94
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M5 Recess T Drive Button Head Compare
Total

Why we are loved

Rated ‘World-class’ for customer service