Loading...

TR Fastenings Self Finish A2 Stainless Steel T-Drive Button Head Pin Recess Screws - M6

View Range - 3 Products
TR Fastenings Self Finish A2 Stainless Steel T-Drive Button Head Pin Recess Screws - M6 is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Thread Size
Type
Head Type
TR Fastenings Self Finish A2 Stainless Steel T-Drive Button Head Pin Recess Screws - M6
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Thread Size     Type     Head Type     Compare ProductAdd to Personal Lists Quantity
TRF-10185C 9 In Stock
£22.32 £18.60
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M6 Recess T Drive Button Head Compare
TRF-10186M 8 In Stock
£24.32 £20.27
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M6 Recess T Drive Button Head Compare
TRF-10187J 2 In Stock
£25.37 £21.14
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M6 Recess T Drive Button Head Compare
Total

Why we are loved

Rated ‘World-class’ for customer service