Loading...

TR Fastenings TR-FH Zinc Plated Steel Hank Clinch Flush Head Studs - M5

View Range - 5 Products
TR Fastenings TR-FH Zinc Plated Steel Hank Clinch Flush Head Studs - M5 is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Minimum Diameter (mm)
Thread Size
Type
Hole Size (mm)
Length (mm)
TR Fastenings TR-FH Zinc Plated Steel Hank Clinch Flush Head Studs - M5
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Minimum Diameter (mm)     Thread Size     Type     Hole Size (mm)     Length (mm)     Compare ProductAdd to Personal Lists Quantity
TRF-10076H 4 In Stock
£4.99 £4.16
Incl. VAT Ex. VAT
Zinc Plated Steel 1.0 M5 Hank Clinch 5.0 10.0 Compare
TRF-10077C 4 In Stock
£4.99 £4.16
Incl. VAT Ex. VAT
Zinc Plated Steel 1.0 M5 Hank Clinch 5.0 12.0 Compare
TRF-10078M 9 In Stock
£5.83 £4.86
Incl. VAT Ex. VAT
Zinc Plated Steel 1.0 M5 Hank Clinch 5.0 16.0 Compare
TRF-10079J 5 In Stock
£5.90 £4.92
Incl. VAT Ex. VAT
Zinc Plated Steel 1.0 M5 Hank Clinch 5.0 18.0 Compare
TRF-10080J Delivery in 14 days. Click here to request stock availability.
£6.60 £5.50
Incl. VAT Ex. VAT
Zinc Plated Steel 1.0 M5 Hank Clinch 5.0 20.0 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service