Tradetuff High Capacity Batteries and Charger Sets is only available to buy in quantities of 1
Product Information
Tuff-T High Capacity Battery: Output: 22.2V, IP65 Waterproof, Approx Run time: 4 Hrs at 100%. Tuff-T Mains Charger for 22.2V 4400mAh rechargeable. Li-ion battery for use with the Tuff-T4000 rechargeable LED work light. 100V-240V AC, Output: DC25.2V 2.0Ah.