The store will not work correctly in the case when cookies are disabled.
Tru-Maxx 115 x 22/4-1/2 x 7/8in 60 Grit Zirconium Fibre Disc
Product Information
Excellent removal at low/medium pressures. Long life and good surface finish.
Technical Specification
More Information Brand | Tru-Maxx |
Diameter (mm) | 115 |
Manufacturer Part Number | 09155631 |
Material | Zirconia Alumina |
Grit | 60 |
Bore Size (mm) | 22 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers