The store will not work correctly in the case when cookies are disabled.
Tru-Maxx 12 x 2 x 1-1/4in 60 Grit Silicon Carbide Bench Grinding Wheel
Product Information
For Non-Steel Applications - Silicon Carbide.
Technical Specification
More Information Brand | Tru-Maxx |
Manufacturer Part Number | 85642668 |
Type | Bench Grinding Wheel |
Diameter (in) | 12 |
Diameter (mm) | 300 |
Bore Size (in) | 1-1/4 |
Bore Size (mm) | 31.75 |
Material | Silicon Carbide |
Width (in) | 2 |
Width (mm) | 50.8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers