The store will not work correctly in the case when cookies are disabled.
Tru-Maxx 5 x 7/8in 120 Grit Zirconium Flap Disc TY29
Product Information
Excellent removal at low/medium pressures. Long life and good surface finish.
Technical Specification
More Information Brand | Tru-Maxx |
Diameter (in) | 5 |
Diameter (mm) | 125 |
Manufacturer Part Number | 86779634 |
Material | Zirconia Alumina |
Grit | 120 |
Type | Type 29 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers