The store will not work correctly in the case when cookies are disabled.
Tru-Maxx 75mm/3in 80 Grit TS Aluminium Oxide Quick Change Fibre Disc
Product Information
Aluminium Oxide - Type TS are interchangeable with S & Speedlock.
Technical Specification
More Information Brand | Tru-Maxx |
Diameter (in) | 3 |
Diameter (mm) | 75 |
Manufacturer Part Number | 93141505 |
Features & Benefits | General Purpose
All around grinding and deburring and blending |
Material | Aluminium Oxide |
Grit | 80 |
Type | TS |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers