The store will not work correctly in the case when cookies are disabled.
Tru-Maxx 75mm/3in 80 Grit TS Zirconium Quick Change Fibre Disc
Product Information
Zirconia Alumina - Type TS are interchangeable with S & Speedlock.
Technical Specification
More Information Brand | Tru-Maxx |
Diameter (in) | 3 |
Diameter (mm) | 75 |
Manufacturer Part Number | 93141935 |
Features & Benefits | Good product for grinding
Grain holds its configuration and resists breaking down |
Material | Zirconia Alumina |
Grit | 80 |
Type | TS |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers