Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Iscar CCMT-14 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
I55-96411C 0 in stock today, 10 available in 7 days
£6.64 £5.53
Incl. VAT Ex. VAT
PVD Carbide CCMT-14 ISO Turning Insert IC907 0.173 09 Compare
I55-00027E 10 In Stock
£5.10 £4.25
Incl. VAT Ex. VAT
Uncoated Carbide CCMT-14 ISO Turning Insert IC20 0.173 09 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service