Loading...

Kennametal Beyond Evolution EC030 Cut-Off Inserts

View Range - 3 Products
Kennametal Beyond Evolution EC030 Cut-Off Inserts is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Seat Size
Type
Grade
Insert Width (mm)
Kennametal Beyond Evolution EC030 Cut-Off Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Seat Size     Style     Type     Grade     Insert Width (mm)     Compare ProductAdd to Personal Lists Quantity
HPI-40041A 6 In Stock
£9.37 £7.81
Incl. VAT Ex. VAT
TiCN-Al2O3 Carbide 3 Cut-Off Insert KCU25 3 Compare
HPI-40009E 20 In Stock
£9.37 £7.81
Incl. VAT Ex. VAT
TiN-MT-TiCN-Al2O3-TiOCN Carbide 3 Cut-Off Insert KCM35B 3 Compare
HPI-40048M 8 In Stock
£9.37 £7.81
Incl. VAT Ex. VAT
TiN-MT-TiCN-Al2O3-TiOCN Carbide 3 Cut-Off Insert KCM35B 3 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service