Loading...

Kennametal DNMG-E-4E Inserts

View Range - 1 Products
Kennametal DNMG-E-4E Inserts is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Kennametal DNMG-E-4E Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
SRN-02037B 0 in stock today, 10 available in 7 days
£16.82 £14.02
Incl. VAT Ex. VAT
PVD Carbide DNMG-4E ISO Turning Insert SP0819 0.2031 15 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service