Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Seco VNMG-MF3 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
SEJ-71526A 5 In Stock
£4.72 £3.93
Incl. VAT Ex. VAT
CVD Carbide VNMG ISO Turning Insert TP3500 0.15 16 Compare
SEJ-10145A 5 available in 7 days
£22.73 £18.94
Incl. VAT Ex. VAT
CVD Carbide VNMG ISO Turning Insert TP3501 0.15 16 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service