The store will not work correctly in the case when cookies are disabled.
Ultimaker 500W FFF S5 3D Printer
Product Information
Ultimaker S5 easily 3D print larger parts with world-leading material compatibility, an award-winning touch interface and filament run-out detection.
Technical Specification
More Information Brand | Ultimaker |
Type | S5 3D Printer |
Capacity | 330 x 240 x 300 mm;13 x 9.4 x 11.8 in |
Manufacturer Part Number | 202256 |
Features & Benefits | Fused filament fabrication (FFF) print technology
Composite-ready dual extrusion
Advanced auto bed levelling
Compatible with over 200 materials
Dedicated support
Geared feeder
Heated build plate
Touchscreen
Network connectivity
Dual extrusion
Swappable print core
Filament runout sensors
Composite compatibility
Larger build volume |
Specification | Layer Resolution: 600 - 20 micron for 0.8 mm Nozzle;XYZ Resolution: 6.9, 6.9, 2.5 micron;Build Speed: <24 mm³/s |
Power Rating | 500 W |
Dimensions | 495 x 585 x 780 mm;19.5 x 23 x 30.7 in |
Weight (kg) | 20.6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers