Lace-up safety boots in protection class S3 SRC in accordance with EN ISO 20345:2013. Uvex i-PUREnrj with optimum shock absorption and energy return. Water-resistant leather with Uvex waterstop technology.
Technical Specification
More Information
Brand
UVEX
Product Type
simple
Manufacturer Part Number
68742/10
Size
10
Safety Rating
S3
Additional Information
Innovative Uvex bionom x design creates a biomechanical symbiosis between the foot, the upper part of the shoe, the sole and the floor. ESD specifications are met with a discharge resistance less than 35 Megohms.