The store will not work correctly in the case when cookies are disabled.
V-Coil 1/4 x 20 BSW 2xD Thread Repair Inserts - Pack of 10
Technical Specification
More Information Brand | V-Coil |
Style | Imperial |
Manufacturer Part Number | LYN08434J |
Thread Type | BSW |
Type | Thread Repair Insert |
Size (in) | 1/4 |
Pitch | 20 |
Product Group | BSW - IMPERIAL |
Thread Size | 1/4 - 20 |
Thread Size (in) | 1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers