The store will not work correctly in the case when cookies are disabled.
V-Coil 5/16 - 18 UNC 24 Piece Thread Repair Kit
Technical Specification
More Information Brand | V-Coil |
Style | Imperial |
Manufacturer Part Number | ITK33050E |
Type | Thread Repair Kit |
Thread Size | 5/16 - 18 |
Additional Information | Includes: HSS jobber drill (on sizes up to M12), HSS intermediate tap, installation tool, tang break, wire thread inserts |
Features & Benefits | Tang break
Easy to follow instructions |
Thread Type | UNC |
Threads Per Inch | 18 |
Number of Wire Thread Inserts | 20 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers