STI short machine tap is use to produce threads for helical coil wire screw thread inserts only.
Technical Specification
More Information
Brand
V-Coil
Manufacturer Part Number
LYN03158C
Size (in)
7/16
Features & Benefits
HSS-G material
Straight flute
Second lead
Form D
For wire-thread-Inserts tolerance 2B
3B tolerance
Meets ISO 529 standard
Thread standard ANSI B 1.1
For through and blind holes