STI machine tap is use to produce threads for helical coil wire screw thread inserts only.
Technical Specification
More Information
Brand
V-Coil
Size
M10 x 1.0
Manufacturer Part Number
LYN03517K
Thread Size
M10 x 1
Overall Length (mm)
85
Features & Benefits
HSS-E material
Straight flute
Spiral point
Form B
ISO 1 (4H) tolerance
ISO 529 standard
Thread standard DIN 13
For through holes
For wire-thread inserts ISO 2 (6H)