STI machine tap is use to produce threads for helical coil wire screw thread inserts only.
Technical Specification
More Information
Brand
V-Coil
Size
M12 x 1.25
Manufacturer Part Number
LYN03722K
Thread Size
M12 x 1.25
Overall Length (mm)
95
Features & Benefits
HSS-E material
35° spiral flute
Form C
ISO 1 (4H) tolerance
ISO 529 standard
Thread standard DIN 13
For blind holes
For Wire-thread Inserts ISO 2 (6H)