Thread repair kit is specifically used in the automotive industry. This kit is used for the repair of M14 x 1.25 spark plug threads.
Technical Specification
More Information
Brand
V-Coil
Style
Metric
Manufacturer Part Number
19115
Type
Thread Repair Kit
Thread Size
M16 x 1.25
Additional Information
Includes: 1x M16 x 1.25 hex tap SP, 10x 12.7mm solid thread inserts
Thread Size (Metric)
M16 x 1.25
Features & Benefits
For the simple and fast repair of defective oxygen sensor threads M14 x 1.25
Recovery of rejected items
For new highly stable and long-lasting internal threads
With hex tap LS and LSN
With STI combined taps or hex tap SP
With wire thread inserts, DIN 8140 standards, tolerance ISO 2 (6H)
Type S - Free running or solid thread inserts SP from stainless steel
Higher load capacity after the repair by better thread properties
Temperature and corrosion resistance