STI short machine tap is use to produce threads for helical coil wire screw thread inserts only.
Technical Specification
More Information
Brand
V-Coil
Size
M8 x 1.0
Manufacturer Part Number
LYN03012K
Size (Metric)
M8 x 1.0
Features & Benefits
HSS-G material
Straight flute
Second lead
Form D
For wire-thread-Inserts ISO 2 (6H)
ISO 1 (4H) tolerance
Meets ISO 529 standard
Thread standard DIN 13
For through and blind holes