The store will not work correctly in the case when cookies are disabled.
Value 0-1in Ball Micrometer 0.001in Grad
Product Information
Suitable for measuring web thickness, thread minor diameters, etc. 30 degree points tungsten carbide tipped. Spindle locking lever. Ratchet thimble.
Technical Specification
More Information Brand | Value |
Manufacturer Part Number | 600-7644 |
Graduation (in) | 0.001 |
Type | Tube |
Display | Analogue |
Range (in) | 0 - 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers