The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Value 1/4in X 3/8in 1/8in Shank Diamond Grinding Pin
Product Information
Diamond is used for carbide and other silicon carbide applications. Use for the internal grinding of glass, ferro-ceramic, ceramic, cemented carbides and other hard and abrasive materials. Resin Bond.
Technical Specification
More Information Brand Value Type Diamond Grinding Pin Manufacturer Part Number 03506045 Features & Benefits Resin bond
1/8 in Diamond depth Diameter (in) 1/4 Grit 150 Head Diameter (in) 1/4 Head Length (in) 3/8 Shank Size (in) 1/8 Width (in) 3/8
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.