The store will not work correctly in the case when cookies are disabled.
Value 1in Range 0.001in Grad Black Faced Dial Indicator
Product Information
Adjustable dial. Hardened and ground racks. Dial face lock. Central lug back fitting. Tolerance pointers. Stem diameter: 8 mm.
Technical Specification
More Information Brand | Value |
Manufacturer Part Number | 605-4081 |
Graduation (in) | 0.001 |
Features & Benefits | Adjustable dial
Hardened and ground racks
Dial face lock
Central lug back fitting
Tolerance pointers
Dial face diameter: 60mm
Stem diameter: 8mm |
Dial Reading | 0 + 100 |
Dial Diameter (mm) | 60 |
Display | Analogue |
Range (in) | 1 |
Range per Revolution | 0.1 |
Dial Colour | Black |
Graduation | 0.001 |
Scale Range | 0 - 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers