The store will not work correctly in the case when cookies are disabled.
Value 2-1/4in Capacity Magnetic Vee Block
Product Information
All working surfaces are precision ground. Ideal for holding, inspection and light machining. Powerful magnet controlled by ON/OFF switch.
Technical Specification
More Information Brand | Value |
Type | Magnetic Vee Blocks |
Length (in) | 6 |
Manufacturer Part Number | MVB0655 |
Features & Benefits | All working surfaces are precision ground
Ideal for holding, inspection and light machining
Powerful magnet controlled by ON/OFF switch |
Dimensions H x W x L (in) | 3-3/4 x 3 x 6 |
Height (in) | 3-3/4 |
Width (in) | 3 |
Capacity (in) | 2-1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers