Fine adjustment arm. Plunger indicators held by lug back or up to 3/8 in dia. Stem. Lever indictors held by spigot. Overall height 230 mm. Upright arm is 12 mm diameter with M8 x 1.25 thread. Base switch: On/off.
Technical Specification
More Information
Brand
Value
Type
Magnetic
Manufacturer Part Number
625-0341
Features & Benefits
Fine adjustment arm
Plunger indicators held by lug back or up to 3/8 in dia. stem
Lever indictors held by spigot
Overall height 230 mm
Upright arm is 12 mm diameter with M8 x 1.25 thread
Base switch: On/Off with 40kg/f