The store will not work correctly in the case when cookies are disabled.
Value 26mm Combination Wrench
Product Information
Manufactured from chrome vanadium steel. Size clearly marked on wrench.
Technical Specification
More Information Brand | Value |
Manufacturer Part Number | S0426 |
Size (mm) | 26 |
Features & Benefits | Manufactured from Chrome Vanadium steel
Size clearly marked on wrench |
Overall Length (mm) | 300 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers