The store will not work correctly in the case when cookies are disabled.
Value 300mm Dial Caliper White Faced
Product Information
Hardened stainless steel body. Allows outside, inside, depth and step measurement. Thumb roll for easy setting and adjustment. Locking screw.
Technical Specification
More Information Brand | Value |
Manufacturer Part Number | 20W-S230 |
Display | Analogue |
Type | Dial Indicators |
Dial Colour | White |
Graduation | +/-0.02 |
Range | 300 |
Range (in) | 12 |
Range (mm) | 300 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers