The store will not work correctly in the case when cookies are disabled.
Value D1A1 6 X 3/8in 1/8in Depth 150 Grit 100% Concentration Diamond Grinding Wheel
Product Information
Type D1A1 Resin Bond. 100% Concentration.
Technical Specification
More Information Brand | Value |
Type | Diamond Straight Wheel |
Manufacturer Part Number | 81548265 |
Diameter (in) | 6 |
Bore Size (in) | 1-1/4 |
Grit | 150 |
Product Group | 1/8 in Depth of Diamond |
Width (in) | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers