The store will not work correctly in the case when cookies are disabled.
Value TTX15 x 25mm Tamperproof Torx Bit
Product Information
Tamperproof Torx Bits - 25mm.
Technical Specification
More Information Brand | Value |
Manufacturer Part Number | CL889S982TRXT15 |
Type | Individual Bits |
Length (mm) | 25 |
Tip Type | Tamperproof Torx |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers